RELAY,3PST-NO/SPST-NC,10 PINS,120VA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

RELAY,3PST-NO/SPST-NC,10 PINS,120VA

OMRON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6C985
  • Mfr. Model # 6C985
  • UNSPSC # 39121514
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • HP @ 120V 1-1/2
  • Features Push-to-Test Button
  • HP @ 240V 3
  • Item Relay
  • Coil Volts 120VAC
  • Dimensions 2.52"H, 1.36"W, 2.03"D
  • Number of Poles 4
  • Contact Material Silver Alloy
  • Standards UL, CSA
  • Hz 50/60
  • Coil Rating 2.6VA, 2.0W
  • Number of Pins - Relay 10
  • AC Contact Rating - Relay 25 A @ 240 V (NO), 8 A @ 240 V (NC)
  • DC Contact Rating - Relay 25 A @ 28 V
  • Power Relay Style Enclosed Power Relay
  • Contact Form - Relay 3PST-NO, SPST-NC
  • Electrical Connection - Power Relay Screw
  • Mounting - Power Relay Bracket

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list