Skip Content
RELAY,3PDT, 24VDC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RELAY,3PDT, 24VDC

STRUTHERS-DUNN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG14H238
  • Mfr. Model # 14H238
  • UNSPSC # 39121514
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Contact Amp Rating (Inductive) 120VAC @ 1-Phase, 240VAC @ 1-Phase, 208-240 VAC 3 phase, 3HP @ 208-240VAC
  • Contact Amp Rating (Resistive) 25A @ 120/240VAC, 30A @ 28VDC, 17A @ 277VAC, 10A @ 600VAC
  • Coil Volts 24VDC
  • Features Enclosed Coil, Screw Terminals, & Silver Alloy Contacts
  • HP @ 120V 1
  • HP @ 240V 1
  • Item Relay
  • Contact Form 3PDT
  • Contact Material Silver Alloy
  • Pins 11

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List