RELAY,3PDT, 12VDC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

RELAY,3PDT, 12VDC

STRUTHERS-DUNN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG14H235
  • Mfr. Model # 14H235
  • UNSPSC # 39121514
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.95 lbs

Technical Specs

  • Coil Volts 12VDC
  • Features Enclosed Coil, Screw Terminals, & Silver Alloy Contacts
  • HP @ 120V 1
  • Item Relay
  • HP @ 240V 1
  • Contact Material Silver Alloy
  • Dimensions 2.33"H, 2.50"W, 3.26"D
  • Number of Poles 3
  • Coil Rating 11.0VA, 4.0W
  • Number of Pins - Relay 11
  • AC Contact Rating - Relay 25 A @ 240 V
  • Standards UL E13224, CSA
  • Contact Form - Relay 3PDT
  • DC Contact Rating - Relay 30 A @ 28 V
  • Power Relay Style Open Power Relay
  • Electrical Connection - Power Relay Screw
  • Mounting - Power Relay Surface

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list