Skip Content
RELAY 2P 230VAC COIL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

RELAY 2P 230VAC COIL

SQUARE D

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SQDRUMC2AB1P7
  • Mfr. Model # RUMC2AB1P7
  • UNSPSC # 39121514
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.17 lbs

Technical Specs

  • Coil Volts 230VAC
  • Item Alternating Relay
  • Contact Material Silver Nickel
  • Socket Code A
  • Socket 1DPW4, 1DPW6
  • Standards UL, CE, CCN, RoHS
  • Features Plug In Jumper Bars for Coil Terminals to Avoid Wiring
  • Number of Poles 2
  • Status Indicator Mechanical Flag
  • Push To Test Lockable
  • Plug-In Relay Style General Purpose
  • Number of Pins - Relay 8
  • Base Type - Plug In Relay Octal
  • AC Contact Rating - Relay 10 A @ 277 V
  • Contact Form - Relay DPDT
  • DC Contact Rating - Relay 10 A @ 28 V

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list