RELAY 1P 120V 50/60 HZ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

RELAY 1P 120V 50/60 HZ

SQUARE D

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SQD8501RS41V20
  • Mfr. Model # 8501RS41V20
  • UNSPSC # 39121514
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.06 lbs

Technical Specs

  • Coil Volts 120VAC
  • Item Relay
  • Contact Material Silver Cadmium Oxide
  • Socket Code L
  • Socket 2DT93
  • Features SPDT through 4PDT, AC or DC operated, Horsepower rated, Socket compatible, Manual operator/ green LED pilot light options, Silver tin oxide contacts
  • Number of Poles 1
  • Standards UL Listed, CSA Certified
  • Status Indicator No
  • Number of Pins - Relay 5
  • Push To Test Manual
  • Base Type - Plug In Relay Square
  • Plug-In Relay Style General Purpose
  • AC Contact Rating - Relay 15 A @ 120 V, 12 A @ 240 V
  • DC Contact Rating - Relay 15 A @ 28 V
  • Contact Form - Relay SPDT

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list