RELAY,14 PINS,4PDT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

RELAY,14 PINS,4PDT

OMRON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5ZJ13
  • Mfr. Model # 5ZJ13
  • UNSPSC # 39121514
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.08 lbs

Technical Specs

  • Item Relay
  • Coil Volts 24VAC
  • Socket Code G
  • Socket 5ZJ21
  • Number of Poles 4
  • Features Cadmium Free Contacts
  • Contact Material Silver Alloy
  • Status Indicator LED
  • Number of Pins - Relay 14
  • Push To Test Lockable
  • Plug-In Relay Style General Purpose
  • AC Contact Rating - Relay 5 A @ 240 V
  • Base Type - Plug In Relay Square
  • DC Contact Rating - Relay 5 A @ 28 V
  • Contact Form - Relay 4PDT

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list