RELAY,14 PINS,4PDT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

RELAY,14 PINS,4PDT

OMRON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3A353
  • Mfr. Model # 3A353
  • UNSPSC # 39121514
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • Coil Volts 120VAC
  • Item Relay
  • Socket Code G
  • Socket 5ZJ21
  • Features Cadmium Free Contacts
  • Contact Material Silver Alloy
  • Number of Poles 4
  • Status Indicator LED
  • Standards UL508
  • Push To Test Manual
  • Plug-In Relay Style General Purpose
  • Number of Pins - Relay 14
  • Base Type - Plug In Relay Square
  • AC Contact Rating - Relay 5 A @ 240 V
  • DC Contact Rating - Relay 5 A @ 28 V
  • Contact Form - Relay 4PDT

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: CA-QC .

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list