Skip Content
RELAY,14 PINS,4PDT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

RELAY,14 PINS,4PDT

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE5YR28
  • Mfr. Model # 5YR28
  • UNSPSC # 39121514
  • CATALOGUE PAGE # 1326
  • Shipping Weight 0.1 lbs

Product Details

Square base general purpose relay, 14 pins, contact form 4PDT, 24 VAC. Features LED indicator, push to button, manual hold.

Technical Specs

  • Features LED Indicator, Push to Test Button, Manual Hold
  • Coil Volts 24 VAC
  • Item Relay
  • Contact Material Durable Silver Alloy
  • Socket Code G
  • Standards E40944
  • Socket 2A584
  • Number of Poles 4
  • Push To Test Lockable
  • Status Indicator LED and Mechanical Flag
  • Base Type - Plug In Relay Square
  • Number of Pins - Relay 14
  • Plug-In Relay Style General Purpose
  • Contact Form - Relay 4PDT
  • AC Contact Rating - Relay 3 A @ 240 V
  • DC Contact Rating - Relay 3 A @ 28 V

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list