RELAY,14 PINS,4PDT
RELAY,14 PINS,4PDT
DAYTON
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
360°
Product Details
Square base general purpose relay, 14 pins, enclosed, contact form 4PDT, 120 VAC, LED indicating, push to test, manual hold.
Technical Specs
- Item - Relay General Purpose Relay
- AC Contact Rating - Relay 3 A @ 240 V
- Base Type - Plug In Relay Square
- Contact Form - Relay 4PDT
- Status Indicator LED and Mechanical Flag
- HP @ 120V 1/10
- Features LED Indicator, Push to Test Button, Manual Hold
- Coil Volts 120VAC
- DC Contact Rating - Relay 3 A @ 28 V
- Number of Pins - Relay 14
- Contact Material Durable Silver Alloy
- Push To Test Lockable
- HP @ 240V 1/10
- Standards E40944
Related Products
-
DAYTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$93.66
/ EACH
-
DAYTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$7.39
/ EACH