RELAY,14 PIN,4PDT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

RELAY,14 PIN,4PDT

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE1FC10
  • Mfr. Model # 1FC10
  • UNSPSC # 39121515
  • CATALOGUE PAGE # 1326
  • Shipping Weight 0.13 lbs

Product Details

Super series enclosed square base relay, 14 pins, contact form 4PDT, 24 VAC, LED indicating, push to test.

Technical Specs

  • Item Relay
  • Coil Volts 24 VAC
  • Socket Code F
  • Standards UL E40944
  • Socket 1FC15
  • Number of Poles 4
  • Status Indicator LED and Mechanical Flag
  • Push To Test Lockable
  • Plug-In Relay Style General Purpose
  • AC Contact Rating - Relay 15 A @ 277 V
  • Base Type - Plug In Relay Square
  • Number of Pins - Relay 14
  • DC Contact Rating - Relay 15 A @ 28 V
  • Contact Form - Relay 4PDT

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list