Skip Content
RELAY,130-270 V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

RELAY,130-270 V

SUPCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4MG77
  • Mfr. Model # 4MG77
  • UNSPSC # 39121515
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • % Volts Unbalance -
  • Application For Use on Residential and Commercial Air Conditioning Units, Heat Pumps and Room Air Conditioners, Provide Additional Starting Torque to all Single Phase 115 thru 288 Volt Units, APR5 Will Open After 1-1.5 Seconds If the Motor Does not Start for Any Reason, Protects Start Winding from Overloading During a Locked Rotor Condition by Removing it form the Circuit
  • Control Volts -
  • Contact Rating (Amps) -
  • Depth -
  • For Use With -
  • Drop Out Adjustable
  • Height -
  • Hold Adjustable
  • Includes -
  • HP Up to 5
  • Increased Torque (Oz.-In.) -
  • Phase Single
  • Item Potential Relay
  • N.O. Output (Amps) -
  • Type Adjustable
  • Time Delay -
  • Hz -
  • Width -
  • Pick Up Adjustable
  • Response Time (ms) -
  • Voltage 130-270
  • Memory Storage -
  • Agency Compliance -
  • Monitors -
  • Delay -
  • Temp. Rating (F) -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list