RELAY,11 PINS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

RELAY,11 PINS

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE5YP86
  • Mfr. Model # 5YP86
  • UNSPSC # 39121514
  • CATALOGUE PAGE # 1327
  • Shipping Weight 0.2 lbs

Technical Specs

  • Socket Code B
  • Coil Volts 4.120 VAC
  • Contact Material Durable Silver Alloy
  • Socket 6X156
  • Standards E40944
  • Item Plug-In Relay
  • Number of Poles 3
  • Status Indicator LED and Mechanical Flag
  • Push To Test No
  • Plug-In Relay Style General Purpose
  • Number of Pins - Relay 11
  • Base Type - Plug In Relay Octal
  • DC Contact Rating - Relay 10 A @ 28 V
  • AC Contact Rating - Relay 10 A @ 277 V
  • Contact Form - Relay 3PDT

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list