RELAY,11 PINS,3PDT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

RELAY,11 PINS,3PDT

OMRON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6C878
  • Mfr. Model # 6C878
  • UNSPSC # 39121514
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • Item Relay
  • Coil Volts 12VDC
  • Socket Code E
  • Socket 2XC08
  • Number of Poles 3
  • Contact Material Silver Alloy
  • Standards UL508
  • Status Indicator No
  • Push To Test Manual
  • Number of Pins - Relay 11
  • Plug-In Relay Style General Purpose
  • Base Type - Plug In Relay Square
  • AC Contact Rating - Relay 10 A @ 120 V
  • Contact Form - Relay 3PDT
  • DC Contact Rating - Relay 10 A @ 24 V

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list