RELAY,11 PINS,3PDT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

RELAY,11 PINS,3PDT

OMRON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2XC04
  • Mfr. Model # 2XC04
  • UNSPSC # 39121514
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Coil Volts 120VAC
  • Item Relay
  • Socket 2XC08
  • Socket Code E
  • Number of Poles 3
  • Contact Material Silver Alloy
  • Standards UL508
  • Status Indicator No
  • Push To Test Manual
  • Plug-In Relay Style General Purpose
  • Number of Pins - Relay 11
  • AC Contact Rating - Relay 10 A @ 120 V
  • Base Type - Plug In Relay Square
  • Contact Form - Relay 3PDT
  • DC Contact Rating - Relay 10 A @ 24 V

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list