Skip Content
RELAY,11 PIN,3PDT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

RELAY,11 PIN,3PDT

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE1EZ95
  • Mfr. Model # 1EZ95
  • UNSPSC # 39121515
  • CATALOGUE PAGE # 1326
  • Shipping Weight 0.13 lbs

Product Details

Super series enclosed square base relay, 11 pins, contact form 3PDT, 24 VAC, LED indicating, push to test.

Technical Specs

  • Item Relay
  • Coil Volts 24 VAC
  • Socket Code E
  • Socket 1FC14
  • Standards UL E40944
  • Number of Poles 3
  • Status Indicator LED and Mechanical Flag
  • Push To Test Lockable
  • Plug-In Relay Style General Purpose
  • Number of Pins - Relay 11
  • Base Type - Plug In Relay Square
  • Contact Form - Relay 3PDT
  • AC Contact Rating - Relay 15 A @ 277 V
  • DC Contact Rating - Relay 15 A @ 28 V

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list