Skip Content
RELAY,11 PIN,3PDT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

RELAY,11 PIN,3PDT

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE1EZ93
  • Mfr. Model # 1EZ93
  • UNSPSC # 39121515
  • CATALOGUE PAGE # 1326
  • Shipping Weight 0.15 lbs

Product Details

Super series enclosed square base relay, 11 pins, contact form 3PDT, 12 VDC, LED indicating, push to test.

Technical Specs

  • Coil Volts 12 VDC
  • Item Relay
  • Socket Code E
  • Standards UL E40944
  • Socket 1FC14
  • Number of Poles 3
  • Number of Pins - Relay 11
  • Push To Test Lockable
  • Plug-In Relay Style General Purpose
  • Status Indicator LED and Mechanical Flag
  • Base Type - Plug In Relay Square
  • DC Contact Rating - Relay 15 A @ 28 V
  • AC Contact Rating - Relay 15 A @ 277 V
  • Contact Form - Relay 3PDT

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list