Skip Content
RELAY 11 PIN 3PDT 12A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

RELAY 11 PIN 3PDT 12A

SQUARE D

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SQD8501KU13V14
  • Mfr. Model # 8501KU13V14
  • UNSPSC # 39121514
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Item Relay
  • Coil Volts 24VAC
  • Contact Material Silver Cadmium Oxide
  • Socket Code C
  • Socket 5B583
  • Features AC Operated, Spade Terminal
  • Standards UL Listed, CSA Certified
  • Number of Poles 3
  • Status Indicator No
  • Plug-In Relay Style General Purpose
  • Push To Test No
  • AC Contact Rating - Relay 10 A @ 240 V
  • Base Type - Plug In Relay Square
  • Number of Pins - Relay 11
  • DC Contact Rating - Relay 10 A @ 28 V
  • Contact Form - Relay 3PDT

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list