RELAY,5 PINS,SPDT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

RELAY,5 PINS,SPDT

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE5X834
  • Mfr. Model # 5X834
  • UNSPSC # 39121514
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • Coil Volts 24VAC
  • Contact Material Durable Silver Alloy
  • Item Relay
  • Standards E40944
  • Push To Test No
  • Status Indicator Mechanical Flag
  • Number of Pins - Relay 5
  • Base Type - Plug In Relay Square
  • AC Contact Rating - Relay 10 A @ 277 V
  • DC Contact Rating - Relay 10 A @ 28 V
  • Contact Form - Relay SPDT
  • Item - Relay General Purpose Relay
  • HP @ 240V 1/2
  • HP @ 120V 1/3

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list