Skip Content
REJUVENATOR END FEMALE BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

REJUVENATOR END FEMALE BLACK

WEARWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WRW502.58X2X5EFBK
  • Mfr. Model # 502.58X2X5EFBK
  • UNSPSC # 52101510
  • CATALOGUE PAGE # N/A
  • Shipping Weight 14.0 lbs

Technical Specs

  • Colour Black
  • Item Interlocking Runner Mat-Female End
  • For Use With Rejuvenator(R)Connect Matting
  • Material Urethane
  • Length 60"
  • Width 24"
  • Backing Material Urethane
  • Thickness 5/8"
  • Male/Female Female

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list