Skip Content
REJUVENATOR CONNECT 3FTX3FT BLK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

REJUVENATOR CONNECT 3FTX3FT BLK

WEARWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WRW502.58X3X3BK
  • Mfr. Model # 502.58X3X3BK
  • UNSPSC # 52101510
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.1 lbs

Technical Specs

  • Colour Black
  • Thickness 5/8"
  • Item Interlocking Tile Mat
  • Width 3 ft.
  • Length 3 ft.
  • Standards ASTM F1677, ASTM D 395, FMVSS 302, Federal Standard 191
  • Edges (2) Straight, (2) Interlocking
  • Mat Surface Pattern Square Grid
  • Mat Shape Square
  • Antimicrobial No
  • Oil Resistant No
  • Brake Fluid Resistant No
  • Fire Resistant/Fire Retardant Fire Resistant
  • Mat Electrical Resistance Electrical Properties Not Tested
  • Antifatigue Yes
  • Mat Surface Material Urethane
  • Mat Backing Material Urethane
  • Matting Series Compatibility 502 Ramps
  • Weight 8 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list