REINFORCED HDPE TARP COVER- 5300-YE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

REINFORCED HDPE TARP COVER- 5300-YE

ENPAC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EPC5300TARP
  • Mfr. Model # 5300TARP
  • UNSPSC # 24112112
  • CATALOGUE PAGE # 2704
  • Shipping Weight 4.25 lbs

Product Details

Poly-Dolly(R) Mobile Dispensing. Tarp for EPC5300YE, HDPE, Elasticized bottom with adjustable strap. Yellow in colour. High Density Polyethylene Fabric.

Technical Specs

  • Colour Safety Yellow
  • Item Tarp for EPC5300YE
  • Type Polyethylene
  • Construction Polyethylene
  • Drum Cover Color Yellow
  • Drum Cover Material Polyethylene
  • Drum Cover Style Elastic Cover

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list