REINFORCED HDPE TARP COVER- 5253-YE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

REINFORCED HDPE TARP COVER- 5253-YE

ENPAC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EPC5253TARP
  • Mfr. Model # 5253TARP
  • UNSPSC # 11162200
  • CATALOGUE PAGE # 2700
  • Shipping Weight 5.25 lbs

Product Details

Spillpallets(TM) and Hardcovers(TM) Tarp for EPC5253YE, HDPE, Elasticized bottom with adjustable straps. Size: 60 inch L x 39.25 inch W x 43.31 inch H. Yellow in colour.

Technical Specs

  • Colour Yellow
  • Item Poly-Spillpallet(TM) 2000 Tarp
  • Container Type Tarp
  • Includes N/A
  • Standards N/A
  • Height 43-5/16"
  • Length 60"
  • Width 39-1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list