Skip Content
REINFORCED HDPE TARP COVER- 5116-YE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

REINFORCED HDPE TARP COVER- 5116-YE

ENPAC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EPC5116TARP
  • Mfr. Model # 5116TARP
  • UNSPSC # 11162200
  • CATALOGUE PAGE # 2700
  • Shipping Weight 7.25 lbs

Product Details

Drum workstations(TM) Tarp for EPC5117YE, HDPE, Elasticized bottom with adjustable straps. Size: 60 inch L x 39.25 inch W x 43.41 inch H. High density polyethylene fabric material.

Technical Specs

  • Colour Yellow
  • Item 4 -Drum Workstation Tarp
  • Container Type Tarp
  • Includes N/A
  • Standards N/A
  • Container Size 56.5" L X 56.5" W X 44" H
  • Height 44"
  • Width 57"
  • Length 57"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list