REINFORCED BOOKEND,STEEL,BLACK,PK2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

REINFORCED BOOKEND,STEEL,BLACK,PK2

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2LTF1
  • Mfr. Model # 2LTF1
  • UNSPSC # 44111507
  • CATALOGUE PAGE # 2155
  • Shipping Weight 0.78 lbs

Product Details

Metal, black. 2 per package.

Technical Specs

  • Colour Black
  • Features Rib Design
  • Depth 4-3/4"
  • Height 5"
  • Includes Plastic Skid Proof Mat
  • Item Reinforced Bookend
  • Material Cold Rolled Steel
  • Width 4-11/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list