REGULATORUNITORCH W/UT5 RP3E close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

REGULATORUNITORCH W/UT5 RP3E

UNIWELD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UNWRP3T5
  • Mfr. Model # RP3T5
  • UNSPSC # 12131707
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.1 lbs

Technical Specs

  • Application For Soldering and Brazing Copper Pipe
  • Includes Regulator with 360 Degree Swivel Elbow and LP Twister Tip
  • Item Torch
  • Characteristics Can be Operated in Any Position, Silver Bullet Tip Eliminates the Need for a Lighter
  • Fuel Propane
  • Flame Type Swirl
  • Series UT5 LP
  • Ignitor Manual

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list