REGULATOR1/2 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

REGULATOR1/2 IN

WILKERSON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WKRR21-04-000
  • Mfr. Model # R21-04-000
  • UNSPSC # 27131603
  • CATALOGUE PAGE # 2801
  • Shipping Weight 2.3 lbs

Product Details

Dial regulator. Max. pressure: 300 PSI. 2-guage ports can be used as additional regulated outlet ports. Can be serviced without removal from air line. Feature a transparent, pressure-calibrated, nonrising adjustment dial for quick adjustment of secondary pressure. Can be mounted in any position so dial face is always visible. WARNING: Do not connect regulator to bottled gas.

Technical Specs

  • Item Dial Regulator
  • Body Material Zinc
  • Adjustment Knob Nonrising Dial
  • Valve Design Balanced
  • Gauge Port 1/2"
  • Pipe Size - Regulators 1/2"
  • Max. Temp. - Regulators 150 Degrees F
  • Max. Inlet Pressure - Regulators 300 PSI
  • Overall Height - Regulators 4.09"
  • Max. Flow - Regulators 195 CFM
  • Overall Width - Regulators 2.60"
  • Adjustment Range - Regulators 0 - 160 PSI
  • Compressed Air Regulator Product Grouping Dial Air Regulator

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list