Skip Content
REGULATOR1/2 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

REGULATOR1/2 IN

WILKERSON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WKRR18-04F000
  • Mfr. Model # R18-04F000
  • UNSPSC # 27131603
  • CATALOGUE PAGE # 2801
  • Shipping Weight 1.5 lbs

Product Details

Standard regulator. Max. pressure: 300 PSI. 2-guage ports can be used as additional regulated outlet ports. Can be serviced without removal from air line. Can be mounted in any position so dial face is always visible. WARNING: Do not connect regulator to bottled gas.

Technical Specs

  • Item Regulator
  • Body Material Zinc
  • Adjustment Knob Nonrising Locking
  • Series Compact
  • Gauge Port 1/2"
  • Max. Temp. - Regulators 150 Degrees F
  • Compressed Air Regulator Product Grouping General Purpose Air Regulator
  • Max. Flow - Regulators 97 CFM
  • Max. Inlet Pressure - Regulators 300 PSI
  • Overall Height - Regulators 5.40"
  • Pipe Size - Regulators 1/2"
  • Overall Width - Regulators 2.36"
  • Adjustment Range - Regulators 0 - 125 PSI

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list