Skip Content
REGULATOR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

REGULATOR

INGERSOLL-RAND/ARO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AROR37121-100
  • Mfr. Model # R37121-100
  • UNSPSC # 27131603
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.39 lbs

Technical Specs

  • Includes Panel Nut
  • Item Regulator
  • Max. Temp. 140 Degrees F
  • Max. Flow 59 cfm
  • Adjustment Knob Standard
  • Series 1000
  • Gauge Port 1/8" NPT
  • Valve Design Balanced
  • ISO Class -
  • Max. Pressure 250 psi
  • Adjustment Range 0 to 140 psi
  • Coefficient of Volume 1.7
  • For Use with Pump Numbers 1/4" to 3/4" Diaphragm Pumps
  • Overall Length 1.56"
  • Body Material Aluminium
  • Compressed Air Regulator Product Grouping General Purpose Air Regulator
  • Pipe Size - Regulators 1/4"
  • Max. Inlet Pressure - Regulators 250 PSI
  • Overall Height - Regulators 3.56"
  • Max. Flow - Regulators 59 CFM
  • Max. Temp. - Regulators 140 Degrees F
  • Adjustment Range - Regulators 0 - 140 PSI
  • Overall Width - Regulators 2.91"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List