!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
GAS REGULATOR, TWIN PACK, SINGLE STAGE, CGA 300 INLET, 9/16"-18 M LH/RH OUTLET

GAS REGULATOR, TWIN PACK, SINGLE STAGE, CGA 300 INLET, 9/16"-18 M LH/RH OUTLET

MILLER-SMITH EQUIPMENT

GAS REGULATOR, TWIN PACK, SINGLE STAGE, CGA 300 INLET, 9/16"-18 M LH/RH OUTLET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GAS REGULATOR, TWIN PACK, SINGLE STAGE, CGA 300 INLET, 9/16"-18 M LH/RH OUTLET

GAS REGULATOR, TWIN PACK, SINGLE STAGE, CGA 300 INLET, 9/16"-18 M LH/RH OUTLET

MILLER-SMITH EQUIPMENT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $528.63 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # SMWHTP5
  • Mfr. Model # HTP5
  • UNSPSC # 40142201
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.63 lbs

Technical Specs

  • Item Gas Regulator
  • Number of Stages Single Stage
  • Duty Rating Medium/Standard Duty
  • Inlet Connection Type NGO
  • Maximum Inlet Pressure 400 psig
  • Outlet Connection Gender Male
  • Outlet Connection Type UNF
  • Body Material Brass
  • Control Type T-Handle
  • Inlet Connection Gender Female: Female
  • Body Diameter 2 in
  • Gauge Diameter 2 in
  • Manufacturer Part Number 30-100-540: 30-15-300
  • CGA Number (Fuel) CGA 300
  • Maximum Outlet Pressure (Oxygen) 100 psig
  • Seat Material PTFE
  • Minimum Outlet Pressure (Oxygen) 0 psig
  • Diaphragm Material Neoprene
  • Inlet Connection Size 0.825"-14
  • Inlet Thread Direction Left Hand: Right Hand
  • CGA Number (Oxygen) CGA 540
  • Outlet Connection Size 9/16"-18: 9/16"-18
  • Outlet Thread Direction Left Hand: Right Hand
  • Features Color-Coded Labels, External Relief Valve, Nickel-Plated Bonnet, Resin Bonnet Insert, Sure Seat (TM) Dual-Filtered Seat Assembly
  • Compatible Gas Type Acetylene, Oxygen
  • Application Cutting, Heating, Welding
  • Bonnet Material Nickel Plated Brass
  • Hose Fitting Size B
  • Mounting Type Cylinder
  • Maximum Outlet Pressure (Acetylene) 15 psig
  • Minimum Outlet Pressure (Acetylene) 0 psig

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list