Skip Content
REGULATOR STANDARD 1/2IN NPT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

REGULATOR STANDARD 1/2IN NPT

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWAR60054
  • Mfr. Model # AR60054
  • UNSPSC # 27131603
  • CATALOGUE PAGE # 2804
  • Shipping Weight 2.055 lbs

Product Details

Air regulator, suitable for panel and modular mountings. Non-raising press to lock adjusting knob for locking at any set pressure. Maximum supply pressure 220 PSI (15 BAR). Maximum temperature 60 degrees C/140 degrees F. Adjustment range: 7 - 145 PSI (0.5 Bar - 10 Bar).

Technical Specs

  • Overall Width 2-3/4"
  • Overall Height 6-1/2"
  • Item Air Regulator
  • Max. Flow 140 CFM
  • Pipe Size 1/2" NPT
  • Gauge Port 1/8"
  • Max. Pressure 105 PSI Inlet Pressure, 90 PSI Supply Pressure, 15 PSI Pressure Drop
  • Adjustment Range 7 - 145 PSI
  • Includes Wall Mounting Brackets and Pressure Gauge
  • Adjustment Knob Press to Lock
  • Compressed Air Regulator Product Grouping General Purpose Air Regulator
  • Pipe Size - Regulators 1/2"
  • Max. Temp. - Regulators 140 Degrees F
  • Max. Flow - Regulators 140 CFM
  • Max. Inlet Pressure - Regulators 220 PSI
  • Overall Height - Regulators 6.50"
  • Overall Width - Regulators 2.75"
  • Adjustment Range - Regulators 7 - 145 PSI

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list