REGULATOR SR4J-540 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

REGULATOR SR4J-540

STOODY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VTW0781-1445
  • Mfr. Model # 0781-1445
  • UNSPSC # 41112404
  • CATALOGUE PAGE # 770
  • Shipping Weight 4.25 lbs

Product Details

SR 4 series high pressure piston regulator. Application and uses: High pressure, ideally suited for pressure vessel testing, dead-end testing, single stage design. All SR series regulators have 1/4 in swaged lock type stainless steel outlet fittings. Inlet fitting 1/4 in NPT(F).

Technical Specs

  • Item Gas Service, Oxygen
  • Application High Pressure, Piston Style Regulator
  • Includes Not Applicable
  • Coefficient of Volume 0.114
  • Gas Service Oxygen
  • Diaphragm Material Brass Piston
  • Body Material Machined Brass
  • Gauge Size 2-1/2"
  • Gauges Delivery Pressure 3000 psi
  • Overall Length 6-1/2"
  • Series Professional SR4J-540
  • Stages Single
  • Standards Listed to UL252 by ETL
  • Outlet Connection 1/4" Swagelok
  • Delivery Pressure Range 200 to 3000 psi
  • Delivery 16,600 scfh
  • Inlet Connection CGA-540
  • Max. Inlet Pressure 3000 psi
  • Regulator Capacity Heavy Duty
  • Regulator Supply Type Cylinder
  • Supply Pressure Gauge 4,000 PSI

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list