REGULATOR SNGLE STGE OXY CGA540 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

REGULATOR SNGLE STGE OXY CGA540

UNIWELD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UNWRV8010
  • Mfr. Model # RV8010
  • UNSPSC # 23171511
  • CATALOGUE PAGE # 769
  • Shipping Weight 6.21 lbs

Product Details

RV 80 heavy-duty single stage regulator. Forged brass body and bonnet. Easy-to-read single scale 2-1/2 in gauges. 3-1/4 in stainless steel diaphragm. Delrin bushing for smooth flow adjustment. Accessibility to the seat from the rear. Porous metal inlet filter (except CO2 models).

Technical Specs

  • Outlet Connection "b" Right Hand 9/16 Inch -18 Male
  • Stages Single
  • Gauge Size 2-1/2 po
  • Application Industrial
  • Coefficient of Volume 0.014
  • Includes Forged Brass Body and Bonnet, Easy to Read Single Scale 2-1/2" Gauges, Heavy Duty Mechanical Stem Type Seat and Nozzle Assembly with Delrin Bushing for Smooth Flow Adjustment.
  • Diaphragm Material Stainless Steel
  • Gas Service Oxygen
  • Item Stage Regulator
  • Body Material Brass
  • Overall Length 6-1/2"
  • Gauges Delivery Pressure 200 PSI
  • Standards Ul Listed
  • Series RV80
  • Body Dia. 3-1/2"
  • Inlet Connection CGA 540
  • Delivery Pressure Range 5 - 125 PSI
  • Delivery 5-125 psi
  • Max. Inlet Pressure 3000 psi
  • Regulator Capacity Heavy Duty
  • Regulator Supply Type Cylinder
  • Supply Pressure Gauge 0 - 4,000 PSI

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list