REGULATOR SNGL STGE ACET POL CGA510 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

REGULATOR SNGL STGE ACET POL CGA510

UNIWELD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UNWRV8011
  • Mfr. Model # RV8011
  • UNSPSC # 23171511
  • CATALOGUE PAGE # 769
  • Shipping Weight 6.13 lbs

Product Details

RV 80 heavy-duty single stage regulator. Forged brass body and bonnet. Easy-to-read single scale 2-1/2 in gauges. 3-1/4 in stainless steel diaphragm. Delrin bushing for smooth flow adjustment. Accessibility to the seat from the rear. Porous metal inlet filter (except CO2 models).

Technical Specs

  • Outlet Connection "b" Left Hand 9/16 Inch -18 Male
  • Gauge Size 2-1/2 po
  • Stages Single
  • Coefficient of Volume 0.014
  • Diaphragm Material Stainless Steel
  • Application Industrial
  • Gas Service Acetylene
  • Includes Forged Brass Body and Bonnet, Easy to Read Single Scale 2-1/2" Gauges, Heavy Duty Mechanical Stem Type Seat and Nozzle Assembly with Delrin Bushing for Smooth Flow Adjustment.
  • Item Stage Regulator
  • Body Material Brass
  • Gauges Delivery Pressure 30 PSI
  • Overall Length 6-1/2"
  • Series RV80
  • Inlet Connection CGA 510
  • Standards Ul Listed
  • Body Dia. 3-1/2"
  • Delivery Pressure Range 10 to 250 psi
  • Delivery 2-15 psi
  • Max. Inlet Pressure 3000 psi
  • Regulator Supply Type Cylinder
  • Regulator Capacity Heavy Duty

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list