Skip Content
REGULATOR, SANDWICH,SINGLE,46 CFM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

REGULATOR, SANDWICH,SINGLE,46 CFM

NUMATICS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3JAY4
  • Mfr. Model # 3JAY4
  • UNSPSC # 27131603
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.65 lbs

Technical Specs

  • Includes -
  • Item Sandwich Pressure Regulator
  • Max. Flow 46 cfm
  • Series Mark 8
  • Max. Temp. 115 Degrees F
  • Gauge Port 1/8" NPT
  • Adjustment Knob Round
  • Valve Design Relieving
  • Max. Pressure 150 psi
  • Adjustment Range 10 to 130 psi
  • Max. Inlet Pressure - Regulators 150 PSI
  • Compressed Air Regulator Product Grouping Sandwich Single Air Regulator
  • Max. Temp. - Regulators 115 Degrees F
  • Adjustment Range - Regulators 10 - 130 PSI
  • Max. Flow - Regulators 46 CFM

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List