Skip Content
REGULATOR R-760-75-15 FG ELITE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

REGULATOR R-760-75-15 FG ELITE

PUROX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ESB0558010668
  • Mfr. Model # 0558010668
  • UNSPSC # 23241503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.0 lbs

Product Details

Encapsulated valve. RBO protection reduces the risk of oxygen regulator burnout. Pressure adjusting knob for accuracy.

Technical Specs

  • Item Regulator
  • Gauge Size 2-1/2"
  • Overall Length 5"
  • Gauges Delivery Pressure 75 PSI
  • Series R-760
  • Body Dia. 2-1/4"
  • Delivery 100 PSI
  • Outlet Connection 9/16"-18 LH Male

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list