REGULATOR R-720-15-510 ACET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

REGULATOR R-720-15-510 ACET

ESAB

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ESB0558010648
  • Mfr. Model # 0558010648
  • UNSPSC # 40142200
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.0 lbs

Product Details

Encapsulated valve. RBO protection reduces the risk of oxygen regulator burnout. Pressure adjusting knob for accuracy.

Technical Specs

  • Gauges Delivery Pressure 15 PSI
  • Gauge Size 2-1/2"
  • Item Regulator
  • Overall Length 5"
  • Series R-720
  • Body Dia. 2-1/4"
  • Outlet Connection 9/16"-18 LH Male
  • Delivery 15 PSI

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list