REGULATOR PROPANE LOW PRESSURE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

REGULATOR PROPANE LOW PRESSURE

GOSS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LENEP60-3
  • Mfr. Model # EP60-3
  • UNSPSC # 23171511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.96 lbs

Technical Specs

  • Stages Single
  • Item Regulator
  • Gas Service Propane
  • Body Material Steel
  • Application Vapour Withdrawal Cylinders
  • Overall Length 5"
  • Standards UL
  • Inlet Connection Pol
  • Outlet Connection Hose Outlet
  • Body Dia. 3.5"
  • Delivery Pressure Range 6 oz. -7 oz.
  • Delivery 6-7 oz.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list