REGULATOR,OXYGEN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

REGULATOR,OXYGEN

HARRIS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5KZ50
  • Mfr. Model # 5KZ50
  • UNSPSC # 40142201
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.25 lbs

Technical Specs

  • Gauges Delivery Pressure 60
  • Item Regulator
  • Gauge Size 2.5
  • Body Dia. 2.75"
  • Overall Length 6.75"
  • Delivery Pressure Range 0 to 50 psi
  • Application Industrial
  • Coefficient of Volume 0.170
  • Gas Service Oxygen
  • Body Material Brass
  • Standards UL Listed: CGA E-4
  • Series 425
  • Stages Single
  • Inlet Connection CGA-540
  • Outlet Connection 9/16"-18 M RH
  • Max. Inlet Pressure 3000 psi
  • Regulator Supply Type Cylinder
  • Supply Pressure Gauge 4,000 PSI
  • Regulator Capacity Heavy Duty

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list