Skip Content
REGULATOR,OXYGEN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

REGULATOR,OXYGEN

HARRIS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5KZ43
  • Mfr. Model # 5KZ43
  • UNSPSC # 40142201
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.3 lbs

Technical Specs

  • Gauge Size 2.5
  • Item Regulator
  • Gauges Delivery Pressure 200
  • Overall Length 6.75"
  • Body Dia. 2.75"
  • Delivery Pressure Range 0 to 125 psi
  • Gas Service Oxygen
  • Coefficient of Volume 0.170
  • Application Industrial
  • Body Material Brass
  • Stages Single
  • Series 425
  • Inlet Connection CGA-540
  • Outlet Connection 9/16"-18 M RH
  • Standards UL Listed: CGA E-4
  • Max. Inlet Pressure 3000 psi
  • Regulator Supply Type Cylinder
  • Regulator Capacity Heavy Duty
  • Supply Pressure Gauge 4,000 PSI

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list