Skip Content
REGULATOR,OXYGEN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

REGULATOR,OXYGEN

HARRIS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5KZ41
  • Mfr. Model # 5KZ41
  • UNSPSC # 40142201
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.55 lbs

Technical Specs

  • Item Regulator
  • Gauges Delivery Pressure 150
  • Gauge Size 2
  • Overall Length 6.5"
  • Delivery Pressure Range 0 to 100 psi
  • Body Dia. 2.75"
  • Diaphragm Material Fiber Reinforced Neoprene
  • Gas Service Oxygen
  • Application Heavy Duty, Large, Strong Regulator for the Professionals
  • Coefficient of Volume 0.170
  • Body Material Forged Brass
  • Series 25GX
  • Stages Single
  • Standards UL Listed: CGA E-4
  • Inlet Connection CGA-540
  • Outlet Connection 9/16"-18 RH
  • Max. Inlet Pressure 3000 psi
  • Regulator Supply Type Cylinder
  • Supply Pressure Gauge 4,000 PSI
  • Regulator Capacity Medium to Heavy Duty

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list