Skip Content
REGULATOR,OXYGEN,SINGLE STAGE,0-125 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

REGULATOR,OXYGEN,SINGLE STAGE,0-125

HARRIS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5KZ65
  • Mfr. Model # 5KZ65
  • UNSPSC # 40142201
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.15 lbs

Technical Specs

  • Item Regulator
  • Gauges Delivery Pressure 200
  • Gauge Size 2.5
  • Body Dia. 2.75"
  • Delivery Pressure Range 0 to 125 psi
  • Overall Length 7.3"
  • Coefficient of Volume 0.170
  • Application V-Series(R) Pipeliner(R) Kits
  • Diaphragm Material Premium Stainless Steel
  • Gas Service Oxygen
  • Body Material Brass
  • Series 2500
  • Standards UL Listed: CGA E-4
  • Stages Single
  • Inlet Connection CGA-540
  • Outlet Connection 9/16"-18 LH
  • Max. Inlet Pressure 3000 psi
  • Regulator Supply Type Cylinder
  • Supply Pressure Gauge 4,000 PSI
  • Regulator Capacity Heavy Duty

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list