Skip Content
REGULATOR OXYGEN CGA540 2IN GA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

REGULATOR OXYGEN CGA540 2IN GA

MILLER-SMITH EQUIPMENT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SMW30-100-540
  • Mfr. Model # 30-100-540
  • UNSPSC # 27131603
  • CATALOGUE PAGE # 770
  • Shipping Weight 2.84 lbs

Product Details

The Series 30 brass regulators provide durability for service in corrosive atmospheres. Includes Sure-Seat(TM) filtered seat for extended life.

Technical Specs

  • Gas Service Oxygen
  • Application Industrial
  • Includes Sure Seat(Tm) Filtered Seat, Bright Nickel-plated Bonnet
  • Item Rugged Medium-duty Industrial-grade Regulators
  • Gauge Size 2"
  • Gauges Delivery Pressure 150 psi
  • Overall Length 4-3/4"
  • Inlet Connection CGA 540
  • Series 30
  • Standards Ul Listed
  • Delivery Pressure Range 0-100 psi
  • Body Dia. 2"
  • Outlet Connection 9/16"-18 RH "B"
  • Delivery 100 PSI
  • Stages Single
  • Diaphragm Material Neoprene
  • Body Material Solid Brass
  • Max. Inlet Pressure 3000 psi
  • Regulator Supply Type Cylinder
  • Regulator Capacity Medium Duty
  • Supply Pressure Gauge 4,000 PSI

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list