Skip Content
REGULATOR OXYGEN 0-150PSI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

REGULATOR OXYGEN 0-150PSI

MILLER-SMITH EQUIPMENT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SMW36-150
  • Mfr. Model # 36-150
  • UNSPSC # 40142201
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.25 lbs

Technical Specs

  • Includes -
  • Item Station Regulator
  • Gauge Size 2"
  • Gauges Delivery Pressure 200
  • Overall Length 4.75"
  • Series Series 30(TM)
  • Body Dia. 2"
  • Delivery Pressure Range 150 psi
  • Application Construction, Fabrication, In-Plant Maintenance and Repair, Manufacturing, Mechanical Contracting, Schools/Training, Ship/Boat, Refinery, Petrochemical, Power
  • Diaphragm Material Neoprene
  • Gas Service Oxygen
  • Body Material Solid Brass
  • Standards UL Listed
  • Stages Single
  • Inlet Connection 7/8"-14 C RH
  • Outlet Connection 9/16"-18 LH
  • Delivery 150 psi
  • Max. Inlet Pressure 500 psi
  • Regulator Capacity Medium Duty
  • Regulator Supply Type Station

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list