Skip Content
REGULATOR OXY 350-125-540-FB CLAMSH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

REGULATOR OXY 350-125-540-FB CLAMSH

VICTOR THERMAL DYNAMICS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VTW0781-9171
  • Mfr. Model # 0781-9171
  • UNSPSC # 40142201
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.0 lbs

Technical Specs

  • Overall Length 7.5"
  • Item Regulator
  • Series 350-125-540
  • Gauge Size 2.5
  • Body Dia. 3"
  • Delivery Pressure Range 5 to 125 psi
  • Application Industrial
  • Coefficient of Volume 0.238
  • Gas Service Oxygen
  • Body Material Forged Brass
  • Standards Listed to UL252 by ETL
  • Stages Single
  • Outlet Connection 9/16"-18 M RH
  • Inlet Connection CGA-540
  • Max. Inlet Pressure 3000 psi
  • Regulator Supply Type Cylinder
  • Regulator Capacity Heavy Duty
  • Supply Pressure Gauge 3,000 PSI

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list