REGULATOR NITROGEN CGA580 2IN GA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

REGULATOR NITROGEN CGA580 2IN GA

MILLER ELECTRIC-SMITH EQUIPMENT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SMW30-450-580
  • Mfr. Model # 30-450-580
  • UNSPSC # 40101601
  • CATALOGUE PAGE # 795
  • Shipping Weight 3.31 lbs

Product Details

Single stage nitrogen regulator specially designed to meet the specifications of HVAC refrigerant purging applications. Conveniently packaged with the necessary hose, is used with nitrogen to test an HVAC system to locate leaks and to purge an area for installation and repair.

Technical Specs

  • Application For HVAC, Refrigeration Purge, Leak Test
  • Item Nitrogen Regulator
  • Includes Nylon Knob
  • Inlet Connection CGA-580
  • Outlet Connection 7/16"-20 Flared
  • Overall Length 4-3/4"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list