Skip Content
REGULATOR NITROGEN 5-125PSIG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

REGULATOR NITROGEN 5-125PSIG

UNIWELD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UNWRUH8215
  • Mfr. Model # RUH8215
  • UNSPSC # 23171511
  • CATALOGUE PAGE # 769
  • Shipping Weight 3.8 lbs

Product Details

RUH82 medium-duty single stage regulator. Machined brass body. Polished chrome bonnet. Easy-to-read single scale 2 in gauges. 2 in tri-layered reinforced neoprene diaphragm. Heavy-duty mechanical stem type seat and nozzle assembly. Porous metal inlet filter (except CO2 models).

Technical Specs

  • Outlet Connection Right Hand 5/8 Inch-18 Female
  • Gauge Size 2 po
  • Stages Single
  • Application Industrial
  • Coefficient of Volume 0.014
  • Diaphragm Material Neoprene
  • Gas Service Nitrogen
  • Includes Polished Chrome Bonnet, Easy-to-Read 2" Gauge, Heavy Duty Mechanical Stem Type Seat and Nozzle Assembly
  • Item Regulator
  • Body Material Brass
  • Gauges Delivery Pressure 200 PSI
  • Overall Length 5-1/2"
  • Standards UL Listed
  • Series RUH
  • Inlet Connection CGA 580
  • Body Dia. 2"
  • Delivery Pressure Range 5 - 125 PSI
  • Delivery 5-125
  • Max. Inlet Pressure 3000 PSI
  • Regulator Supply Type Cylinder
  • Supply Pressure Gauge 4,000 PSI
  • Regulator Capacity Medium Duty

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list