Skip Content
REGULATOR MINIATURE 1/4IN NPT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

REGULATOR MINIATURE 1/4IN NPT

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWAR60051
  • Mfr. Model # AR60051
  • UNSPSC # 27131603
  • CATALOGUE PAGE # 2804
  • Shipping Weight 0.4 lbs

Product Details

Air regulator, suitable for panel and modular mountings. Non-raising press to lock adjusting knob for locking at any set pressure. Maximum supply pressure 220 PSI (15 BAR). Maximum temperature 60 degrees C/140 degrees F. Adjustment range: 7 - 145 PSI (0.5 Bar - 10 Bar).

Technical Specs

  • Item Air Regulator
  • Max. Flow 21 CFM
  • Overall Height 3-3/16"
  • Overall Width 1-9/16"
  • Gauge Port 1/8"
  • Max. Pressure 105 PSI Inlet Pressure, 90 PSI Supply Pressure, 15 PSI Pressure Drop
  • Pipe Size 1/4" NPT
  • Adjustment Range 7 - 145 PSI
  • Includes Wall Mounting Brackets and Pressure Gauge
  • Adjustment Knob Press to Lock
  • Compressed Air Regulator Product Grouping General Purpose Air Regulator
  • Max. Inlet Pressure - Regulators 220 PSI
  • Pipe Size - Regulators 1/4"
  • Max. Flow - Regulators 21 CFM
  • Max. Temp. - Regulators 140 Degrees F
  • Overall Width - Regulators 1.57"
  • Adjustment Range - Regulators 7 - 145 PSI
  • Overall Height - Regulators 3.19"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list