Skip Content
REGULATOR MEDICAL O2 0-25 LPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

REGULATOR MEDICAL O2 0-25 LPM

O-TWO MEDICAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # OTM01RO01003B
  • Mfr. Model # 01RO01003B
  • UNSPSC # 24111808
  • CATALOGUE PAGE # 2209
  • Shipping Weight 1.355 lbs

Product Details

SQT adjustable oxygen therapy regulator with its offset gauge and small diameter body, the SQT is one of the smallest regulators of its type. Ideal for all applications where adjustable oxygen therapy 0 - 25 L/min flowrates are to be provided.

Technical Specs

  • Item SQT Adjustable 0 - 25 L/min Oxygen Therapy Regulator

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list