REGULATOR,MEDICAL AIR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

REGULATOR,MEDICAL AIR

HARRIS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5KZ44
  • Mfr. Model # 5KZ44
  • UNSPSC # 40142201
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.3 lbs

Technical Specs

  • Item Regulator
  • Gauges Delivery Pressure 200
  • Overall Length 6.75"
  • Body Dia. 2.75"
  • Gauge Size 2.5
  • Delivery Pressure Range 0 to 125 psi
  • Gas Service Medical Air
  • Coefficient of Volume 0.170
  • Application Industrial
  • Body Material Brass
  • Standards UL Listed: CGA E-4
  • Series 425
  • Stages Single
  • Inlet Connection CGA-346
  • Outlet Connection 9/16"-18 M RH
  • Regulator Capacity Heavy Duty
  • Regulator Supply Type Cylinder
  • Max. Inlet Pressure 3000 psi
  • Supply Pressure Gauge 4,000 PSI

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list