Skip Content
REGULATOR MED/HD 245-02P REG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

REGULATOR MED/HD 245-02P REG

VICTOR THERMAL DYNAMICS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VTW0386-0813
  • Mfr. Model # 0386-0813
  • UNSPSC # 41112404
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.2 lbs

Technical Specs

  • Includes -
  • Item Purging Regulator
  • Gauge Size 2.0
  • Gauges Delivery Pressure -
  • Series 245
  • Overall Length 6.5"
  • Delivery Pressure Range 0 to 250 psi
  • Body Dia. 2.3"
  • Coefficient of Volume 0.109
  • Application Purging
  • Diaphragm Material Neoprene
  • Gas Service Nitrogen
  • Body Material Forged Brass
  • Stages Single
  • Standards TC Certified
  • Inlet Connection CGA-580
  • Outlet Connection 1/4"-37 deg. Flared
  • Delivery 5900 scfh
  • Regulator Capacity Medium Duty
  • Supply Pressure Gauge 4,000 PSI
  • Max. Inlet Pressure 3000 psi
  • Regulator Supply Type Cylinder

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list